Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25x70x25x150 5FL 0.50 Corner Radius 45 Degree Helix Ultra HY5, PowerN

  • Mfr # 557-511-5

  • Zoro # G900610689


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.9843
LOC (Decimal)
2.756
SHK (Decimal)
0.9843
OAL (Decimal)
5.906
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557-511-5
Zoro #
G900610689
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.9843
LOC (Decimal)
2.756
SHK (Decimal)
0.9843
OAL (Decimal)
5.906
OD (Metric)
25
LOC (Metric)
70
SHK (Metric)
25
OAL (Metric)
150
OD (Fractional)
25
LOC (Fractional)
70
SHK (Fractional)
25
OAL (Fractional)
150

Description

25x70x25x150 5FL 0.50 Corner Radius 45 Helix Ultra HY5, PowerN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.