2.5x8x6x64 1FL "O" Flute Upcut Spiral (Hard Plastics) Crescent End WRouter

  • Mfr # 901-308

  • Zoro # G800634587


product price: $25.15
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.0984
LOC (Decimal)
0.315
SHK (Decimal)
0.2362
OAL (Decimal)
2.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-308
Zoro #
G800634587
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.0984
LOC (Decimal)
0.315
SHK (Decimal)
0.2362
OAL (Decimal)
2.52
OD (Metric)
2.5
LOC (Metric)
8
SHK (Metric)
6
OAL (Metric)
64
OD (Fractional)
2.5
LOC (Fractional)
8
SHK (Fractional)
6
OAL (Fractional)
64

Description

2.5x8x6x64 1FL "O" Flute Upcut Spiral (Hard Plastics) Crescent End WRouter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.