Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25x8x70 1FL 82 Degree Countersink

  • Mfr # 780-116

  • Zoro # G000578704


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.9843
SHK (Decimal)
0.315
OD (Metric)
25
OAL (Decimal)
2.756
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
780-116
Zoro #
G000578704
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.9843
SHK (Decimal)
0.315
OD (Metric)
25
OAL (Decimal)
2.756
OD (Fractional)
25
SHK (Metric)
8
OAL (Metric)
70
SHK (Fractional)
8
OAL (Fractional)
70

Description

25x8x70 1FL 82 Countersink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.