Shop MASTERCUT TOOL
See all product information
Create Account
26.5x20x70 4FL 8.00mm Corner Rounding Endmill Brazed Shank
- Mfr # 538-222
- Zoro # G400612596
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
1.0433
SHK (Decimal)
0.7874
OAL (Decimal)
2.756
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 538-222
- Zoro #
- G400612596
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Single End Double End
- Single End
- OD (Decimal)
- 1.0433
- SHK (Decimal)
- 0.7874
- OAL (Decimal)
- 2.756
- OD (Metric)
- 26.5
- SHK (Metric)
- 20
- OAL (Metric)
- 70
- OD (Fractional)
- 26.5
- SHK (Fractional)
- 20
- OAL (Fractional)
- 70
Description
26.5x20x70 4FL 8.00mm Corner Rounding Endmill
Brazed Shank
Brazed Shank
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.