Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.8x6.3x50 90 Degree No M3 Combined Drill & Countersink

  • Mfr # 700-206

  • Zoro # G700659406


product price: $22.45
/ea

Key Features

Finish
Uncoated
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-206
Zoro #
G700659406
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Finish
Uncoated
System of Measurement
Metric
End Face
Drill Point
Point Angle
118°
Single End Double End
Double End
OD (Decimal)
0.1102
SHK (Decimal)
0.248
OAL (Decimal)
1.969
OD (Metric)
2.8
SHK (Metric)
6.3
OAL (Metric)
50
OD (Fractional)
2.8
LOC (Fractional)
2.8
SHK (Fractional)
6.3
OAL (Fractional)
50

Description

2.8x6.3x50 90 #M3 Combined Drill & Countersink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.