Shop MASTERCUT TOOL
See all product information
Create Account
.2980x1-1/8x9/32x3-1/4 6FL 45 Degree CHAMFER END STRAIGHT FLUTE REAMER
- Mfr # 645-527
- Zoro # G200583546
product price:Â
$
64.79
/ea
Key Features
Single End Double End
Single End
OD (Decimal)
0.298
LOC (Decimal)
1.125
SHK (Decimal)
0.2813
OAL (Decimal)
3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 645-527
- Zoro #
- G200583546
- UPC #
- -
- Country of Origin
- United States
Details
- Single End Double End
- Single End
- OD (Decimal)
- 0.298
- LOC (Decimal)
- 1.125
- SHK (Decimal)
- 0.2813
- OAL (Decimal)
- 3.25
- OD (Metric)
- 7.569
- LOC (Metric)
- 28.575
- SHK (Metric)
- 7.144
- OAL (Metric)
- 82.55
- OD (Fractional)
- .2980
- LOC (Fractional)
- 1-1/8
- SHK (Fractional)
- 9/32
- OAL (Fractional)
- 3-1/4
Description
.2980x1-1/8x9/32x3-1/4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.