Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2x4.75x50 60 Degree No M2 Combined Drill & Countersink, PowerA

  • Mfr # 700-304-1

  • Zoro # G300659394


product price: $23.35
/ea

Key Features

Finish
PowerA
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-304-1
Zoro #
G300659394
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Finish
PowerA
System of Measurement
Metric
End Face
Drill Point
Point Angle
118°
Single End Double End
Double End
OD (Decimal)
0.0787
SHK (Decimal)
0.187
OAL (Decimal)
1.969
OD (Metric)
2
SHK (Metric)
4.75
OAL (Metric)
50
OD (Fractional)
2
LOC (Fractional)
2
SHK (Fractional)
4.75
OAL (Fractional)
50

Description

2x4.75x50 60 #M2 Combined Drill & Countersink, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.