Zoro Homepage

2x4x6x75 2FL Ball Endmill for Hard Machining with 2x4 Neck, PowerN

  • Mfr # 543-104-5

  • Zoro # G900608358


product price: $40.15
/ea

Key Features

Number of Flutes
2
End Mill Style
Ball
Finish
PowerN
Helix Angle
30°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-104-5
Zoro #
G900608358
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
2
End Mill Style
Ball
Finish
PowerN
Helix Angle
30°
Cutting Direction
Right Hand
System of Measurement
Metric
Shape
Ball
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.0787
LOC (Decimal)
0.158
SHK (Decimal)
0.2362
OAL (Decimal)
2.953
OD (Metric)
2
LOC (Metric)
4
SHK (Metric)
6
OAL (Metric)
75
OD (Fractional)
2
LOC (Fractional)
4
SHK (Fractional)
6
OAL (Fractional)
75

Description

2x4x6x75 2FL Ball Endmill for Hard Machining with 2x4 Neck, nACo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.