Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 .1285x1-3/8x.1285x2-1/2 3FL 130 Degree High Performance Point Drill

  • Mfr # 601-506

  • Zoro # G300659936


product price: $12.49
/ea

Key Features

Number of Flutes
3
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.1285
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-506
Zoro #
G300659936
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
3
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.1285
SHK (Decimal)
0.1285
OAL (Decimal)
2.5
OD (Metric)
3.264
SHK (Metric)
3.264
OD (Fractional)
.1285
SHK (Fractional)
.1285

Description

30 .1285x1-3/8x.1285x2-1/2 3FL 130 High Performance Point Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.