
31 .1200x1-1/4x.1200x2-1/4 2FL 118 Degree 4 Facet Point Drill
Mfr # 601-102
Zoro # G000660324
product price: $11.29
/eaKey Features
Number of Flutes
2
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
601-102
Zoro #
G000660324
UPC #
-
Country of Origin
United States
Dimensions
Dimension
Imperial
Details
Number of Flutes
2
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.12
SHK (Decimal)
0.12
OAL (Decimal)
2.25
OD (Metric)
3.048
SHK (Metric)
3.048
OD (Fractional)
.1200
SHK (Fractional)
.1200
Description
31 .1200x1-1/4x.1200x2-1/4 2FL 118 4 Facet Point Drill
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.