3/16x1-1/8x3/16x3 2FL .015 Corner Radius Long Aluminum Xtreme Chipbreaker Endmill

  • Mfr # 418-441

  • Zoro # G900604626


product price: $39.89
/ea

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.1875
LOC (Decimal)
1.125
SHK (Decimal)
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418-441
Zoro #
G900604626
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.1875
LOC (Decimal)
1.125
SHK (Decimal)
0.1875
OAL (Decimal)
3
OD (Metric)
4.763
LOC (Metric)
28.575
SHK (Metric)
4.763
OAL (Metric)
76.2
OD (Fractional)
3/16
LOC (Fractional)
1-1/8
SHK (Fractional)
3/16
OAL (Fractional)
3

Description

3/16x1-1/8x3/16x3 2FL .015 Corner Radius Long Aluminum Xtreme Chipbreaker Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.