Zoro Homepage

3/16x1/2x3/8x3 4FL Square Double End Endmill With Flat, PowerT

  • Mfr # 200-304W-2

  • Zoro # G400598715


product price: $47.15
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
PowerT
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-304W-2
Zoro #
G400598715
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
4
End Mill Style
Square
Finish
PowerT
Cutting Direction
Right Hand
Helix Angle
30°
System of Measurement
Imperial
Shape
Square
Single End Double End End
Double End
Single End Double End
Double End
OD (Decimal)
0.1875
LOC (Decimal)
0.5
SHK (Decimal)
0.375
OAL (Decimal)
3
OD (Metric)
4.763
LOC (Metric)
12.7
SHK (Metric)
9.525
OAL (Metric)
76.2
OD (Fractional)
3/16
LOC (Fractional)
1/2
SHK (Fractional)
3/8
OAL (Fractional)
3

Description

3/16x1/2x3/8x3 4FL Square Double End Endmill With Flat, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.