3/16x3/16x1/4x2-1/4 2FL Ball Mold-Mill .175x9/16 Neck

  • Mfr # 440-422

  • Zoro # G200579549


product price:  $36.89
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.1875
LOC (Decimal)
0.188
SHK (Decimal)
0.25
OAL (Decimal)
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-422
Zoro #
G200579549
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.1875
LOC (Decimal)
0.188
SHK (Decimal)
0.25
OAL (Decimal)
2.25
OD (Metric)
4.763
LOC (Metric)
4.763
SHK (Metric)
6.35
OAL (Metric)
57.15
OD (Fractional)
3/16
LOC (Fractional)
3/16
SHK (Fractional)
1/4
OAL (Fractional)
2-1/4

Description

3/16x3/16x1/4x2-1/4 2FL Ball Mold-Mill .175x9/16 Neck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.