3/16x3/4x3/16x2-1/2 2FL Ball Long Aluminum Xtreme Endmill, PowerZ

  • Mfr # 415-208-4

  • Zoro # G200606443


product price: $43.45
/ea

Key Features

Number of Flutes
2
LOC (Decimal)
0.75
Single End Double End
Single End
OD (Decimal)
0.1875
SHK (Decimal)
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415-208-4
Zoro #
G200606443
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
LOC (Decimal)
0.75
Single End Double End
Single End
OD (Decimal)
0.1875
SHK (Decimal)
0.1875
OD (Metric)
4.763
OAL (Decimal)
2.5
LOC (Metric)
19.05
OD (Fractional)
3/16
SHK (Metric)
4.763
OAL (Metric)
63.5
LOC (Fractional)
3/4
SHK (Fractional)
3/16
OAL (Fractional)
2-1/2

Description

3/16x3/4x3/16x2-1/2 2FL Ball Long Aluminum Xtreme Endmill, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.