
3/16x5/8x3/16x2 4FL Square Straight Flute Endmill, PowerA
Mfr # 203-304-1
Zoro # G900606071
product price: $18.29
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
PowerA
Cutting Direction
Right Hand
Helix Angle
0°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203-304-1
Zoro #
G900606071
UPC #
-
Country of Origin
United States
Dimensions
Dimension
Imperial
Details
Number of Flutes
4
End Mill Style
Square
Finish
PowerA
Cutting Direction
Right Hand
Helix Angle
0°
System of Measurement
Imperial
Shape
Square
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.1875
LOC (Decimal)
0.625
SHK (Decimal)
0.1875
OAL (Decimal)
2
OD (Metric)
4.763
LOC (Metric)
15.875
SHK (Metric)
4.763
OAL (Metric)
50.8
OD (Fractional)
3/16
LOC (Fractional)
5/8
SHK (Fractional)
3/16
OAL (Fractional)
2
Description
3/16x5/8x3/16x2 4FL Square Straight Flute Endmill, PowerA
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.