Zoro Homepage

3/16x5/8x3/16x2 Radius Cylinder Alumacut, PowerZ

  • Mfr # SC-81FM-4

  • Zoro # G900580982


product price: $16.85
/ea

Key Features

Shape
SC
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.1875
SHK (Decimal)
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-81FM-4
Zoro #
G900580982
UPC #
-
Country of Origin
United States

Details

Shape
SC
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.1875
Cut Type
Alumacut
SHK (Decimal)
0.1875
Single End Double End
Single End
LOC (Decimal)
0.625
OAL (Decimal)
2
OD (Metric)
4.763
LOC (Metric)
15.875
SHK (Metric)
4.763
OAL (Metric)
50.8
OD (Fractional)
3/16
LOC (Fractional)
5/8
SHK (Fractional)
3/16
OAL (Fractional)
2

Description

3/16x5/8x3/16x2 Radius Cylinder Alumacut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.