Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16x7/16x2-3/4 82 Degree No 5 Combined Drill & Countersink

  • Mfr # 600-112

  • Zoro # G000660386


product price: $40.39
/ea

Key Features

Finish
Uncoated
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-112
Zoro #
G000660386
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Finish
Uncoated
System of Measurement
Imperial
End Face
Drill Point
Point Angle
118°
Single End Double End
Double End
OD (Decimal)
0.1875
SHK (Decimal)
0.4375
OAL (Decimal)
2.75
OD (Metric)
4.763
SHK (Metric)
11.113
OAL (Metric)
69.85
OD (Fractional)
3/16
LOC (Fractional)
3/16
SHK (Fractional)
7/16
OAL (Fractional)
2-3/4

Description

3/16x7/16x2-3/4 82 #5 Combined Drill & Countersink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.