Shop MASTERCUT TOOL
See all product information
Create Account
3.1x14x3.1x49 2FL 118 Degree 4 Facet Point Stub Drill
- Mfr # 703-004
- Zoro # G700593540
product price:Â
$
13.29
/ea
Key Features
Number of Flutes
2
Finish
Uncoated
End Face
Drill Point
OD (Decimal)
0.122
LOC (Decimal)
0.551
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 703-004
- Zoro #
- G700593540
- UPC #
- -
- Country of Origin
- United States
Details
- Number of Flutes
- 2
- Finish
- Uncoated
- End Face
- Drill Point
- OD (Decimal)
- 0.122
- LOC (Decimal)
- 0.551
- SHK (Decimal)
- 0.122
- OAL (Decimal)
- 1.929
- OD (Metric)
- 3.1
- LOC (Metric)
- 14
- SHK (Metric)
- 3.1
- OAL (Metric)
- 49
- OD (Fractional)
- 3.1
- LOC (Fractional)
- 14
- SHK (Fractional)
- 3.1
- OAL (Fractional)
- 49
Description
3.1x14x3.1x49 2FL 118 4 Facet Point Stub Drill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.