Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mastercut Tool .3425x2.401x.3937x4.05 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA 651-676-1

.3425x2.401x.3937x4.05 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA (Discontinued)

  • Mfr # 651-676-1
  • Zoro # G400600616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651-676-1
Zoro #
G400600616
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.3425
LOC (Decimal)
2.401
SHK (Decimal)
0.3937
OAL (Decimal)
4.05
OD (Metric)
8.7
LOC (Metric)
60.985
SHK (Metric)
10
OAL (Metric)
102.87
OD (Fractional)
.3425
LOC (Fractional)
2.401
SHK (Fractional)
.3937
OAL (Fractional)
4.05

Description

.3425x2.401x.3937x4.05 2FL 140 Point 30 Helix Hurricane Coolant Through Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.