.3480x2-3/8x.3480x4 2FL 118 Degree 4 Facet Point Drill, PowerA

  • Mfr # 601-250-1

  • Zoro # G800660081


product price: $53.15
/ea

Key Features

Number of Flutes
2
Dimension
Imperial
End Face
Drill Point
System of Measurement
Imperial
OD (Decimal)
0.348
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-250-1
Zoro #
G800660081
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
End Face
Drill Point
System of Measurement
Imperial
OD (Decimal)
0.348
SHK (Decimal)
0.348
OAL (Decimal)
4
OD (Metric)
8.839
SHK (Metric)
8.839
OD (Fractional)
.3480
SHK (Fractional)
.3480

Description

.3480x2-3/8x.3480x4 2FL 118 4 Facet Point Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.