Zoro Homepage

3/4x1-3/4x3/4x4 2FL .030 Corner Radius Aluminum Xtreme Endmill

  • Mfr # 414-583

  • Zoro # G900600048


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.75
LOC (Decimal)
1.75
SHK (Decimal)
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-583
Zoro #
G900600048
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.75
LOC (Decimal)
1.75
SHK (Decimal)
0.75
OAL (Decimal)
4
OD (Metric)
19.05
LOC (Metric)
44.45
SHK (Metric)
19.05
OAL (Metric)
101.6
OD (Fractional)
3/4
LOC (Fractional)
1-3/4
SHK (Fractional)
3/4
OAL (Fractional)
4

Description

3/4x1-3/4x3/4x4 2FL .030 Corner Radius Aluminum Xtreme Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.