Shop MASTERCUT TOOL
See all product information
Create Account
3/4x3/8x1/4x2-19/64 90 Degree Included Cone Doublecut, PowerZ
- Mfr # SK-7DC-4
- Zoro # G400592102
product price:Â
$
42.15
/ea
Key Features
Shape
SK
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.75
Bur Angle
90°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SK-7DC-4
- Zoro #
- G400592102
- UPC #
- -
- Country of Origin
- United States
- Shape
- SK
- Finish
- PowerZ
- System Of Measurement
- Imperial
- OD (Decimal)
- 0.75
- Cut Type
- Doublecut
- Bur Angle
- 90°
- SHK (Decimal)
- 0.25
- Single End Double End
- Single End
- LOC (Decimal)
- 0.375
- OAL (Decimal)
- 2.125
- OD (Metric)
- 19.05
- LOC (Metric)
- 9.525
- SHK (Metric)
- 6.35
- OAL (Metric)
- 53.975
- OD (Fractional)
- 3/4
- LOC (Fractional)
- 3/8
- SHK (Fractional)
- 1/4
- OAL (Fractional)
- 2-19/64
Description
3/4x3/8x1/4x2-1/8 90 Included Cone Doublecut, PowerZ
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.