3/4x3x3/4x6 2FL Square Long Aluminum Xtreme Chipbreaker Endmill, PowerZ

  • Mfr # 418-062-4

  • Zoro # G000597552


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
LOC (Decimal)
3
Single End Double End
Single End
OD (Decimal)
0.75
OD (Metric)
19.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418-062-4
Zoro #
G000597552
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
LOC (Decimal)
3
Single End Double End
Single End
OD (Decimal)
0.75
OD (Metric)
19.05
SHK (Decimal)
0.75
OAL (Decimal)
6
LOC (Metric)
76.2
OD (Fractional)
3/4
SHK (Metric)
19.05
OAL (Metric)
152.4
LOC (Fractional)
3
SHK (Fractional)
3/4
OAL (Fractional)
6

Description

3/4x3x3/4x6 2FL Square Long Aluminum Xtreme Chipbreaker Endmill, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.