Zoro Homepage

3/4x4x3/4x6 5FL Square 45 Degree Helix HY5, PowerNR

  • Mfr # 446-016-8

  • Zoro # G900609133


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.75
LOC (Decimal)
4
SHK (Decimal)
0.75
OAL (Decimal)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446-016-8
Zoro #
G900609133
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.75
LOC (Decimal)
4
SHK (Decimal)
0.75
OAL (Decimal)
6
OD (Metric)
19.05
LOC (Metric)
101.6
SHK (Metric)
19.05
OAL (Metric)
152.4
OD (Fractional)
3/4
LOC (Fractional)
4
SHK (Fractional)
3/4
OAL (Fractional)
6

Description

3/4x4x3/4x6 5FL Square 45 Helix HY5, PowerNR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.