Zoro Homepage

3/4x7/8x3/4x3-1/2 4FL Square Multi-Helix Ultra V4, PowerN

  • Mfr # 452-022-5

  • Zoro # G100614432


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
LOC (Decimal)
0.875
Single End Double End
Single End
OD (Decimal)
0.75
SHK (Decimal)
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-022-5
Zoro #
G100614432
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
LOC (Decimal)
0.875
Single End Double End
Single End
OD (Decimal)
0.75
SHK (Decimal)
0.75
OD (Metric)
19.05
OAL (Decimal)
3.5
LOC (Metric)
22.225
OD (Fractional)
3/4
SHK (Metric)
19.05
OAL (Metric)
88.9
LOC (Fractional)
7/8
SHK (Fractional)
3/4
OAL (Fractional)
3-1/2

Description

3/4x7/8x3/4x3-1/2 4FL Square Multi-Helix Ultra V4, PowerN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.