Shop MASTERCUT TOOL
See all product information
Create Account
3.5x39x3.5x70 2FL 118 Degree 4 Facet Point Drill, PowerT
Mfr # 701-016-2
Zoro # G400660078
product price:Â
$
18.95
/ea
Key Features
Number of Flutes
2
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
OD (Decimal)
0.1378
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 701-016-2
- Zoro #
- G400660078
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- System of Measurement
- Metric
- End Face
- Drill Point
- OD (Decimal)
- 0.1378
- SHK (Decimal)
- 0.1378
- OAL (Decimal)
- 2.756
- OD (Metric)
- 3.5
- SHK (Metric)
- 3.5
- OD (Fractional)
- 3.5
- SHK (Fractional)
- 3.5
Description
3.5x39x3.5x70 2FL 118 4 Facet Point Drill, PowerT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.