3/8x1-1/16x1/4x7-13/64 14 Degree Included Radius Cone Alumacut, PowerZ

  • Mfr # SL-3L6FM-4

  • Zoro # G000591901


product price:  $45.39
/ea

Key Features

Shape
SL
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.375
Bur Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-3L6FM-4
Zoro #
G000591901
UPC #
-
Country of Origin
United States

Details

Shape
SL
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.375
Cut Type
Alumacut
Bur Angle
14°
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
1.063
OAL (Decimal)
7.063
OD (Metric)
9.525
LOC (Metric)
26.988
SHK (Metric)
6.35
OAL (Metric)
179.388
OD (Fractional)
3/8
LOC (Fractional)
1-1/16
SHK (Fractional)
1/4
OAL (Fractional)
7-13/64

Description

3/8x1-1/16x1/4x7-1/16 14 Included Radius Cone Alumacut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.