3/8x1/2x3/8x4 3FL .030 Corner Radius Aluminum Xtreme Endmill with .355x1-11/16 Neck, PowerZ

  • Mfr # 427-443-4

  • Zoro # G200601608


product price:  $79.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
LOC (Decimal)
0.5
Single End Double End
Single End
OD (Decimal)
0.375
OD (Metric)
9.525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427-443-4
Zoro #
G200601608
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
LOC (Decimal)
0.5
Single End Double End
Single End
OD (Decimal)
0.375
OD (Metric)
9.525
SHK (Decimal)
0.375
OAL (Decimal)
4
LOC (Metric)
12.7
OD (Fractional)
3/8
SHK (Metric)
9.525
OAL (Metric)
101.6
LOC (Fractional)
1/2
SHK (Fractional)
3/8
OAL (Fractional)
4

Description

3/8x1/2x3/8x4 3FL .030 Corner Radius Aluminum Xtreme Endmill with .355x1-11/16 Neck, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.