
3/8x1x3/8x2-1/2 2FL Square Straight Flute Endmill
Mfr # 203-112
Zoro # G900601915
product price: $30.49
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
0°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203-112
Zoro #
G900601915
UPC #
-
Country of Origin
United States
Dimensions
Dimension
Imperial
Details
Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
0°
System of Measurement
Imperial
Shape
Square
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.375
LOC (Decimal)
1
SHK (Decimal)
0.375
OAL (Decimal)
2.5
OD (Metric)
9.525
LOC (Metric)
25.4
SHK (Metric)
9.525
OAL (Metric)
63.5
OD (Fractional)
3/8
LOC (Fractional)
1
SHK (Fractional)
3/8
OAL (Fractional)
2-1/2
Description
3/8x1x3/8x2-1/2 2FL Square Straight Flute Endmill
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.