Shop MASTERCUT TOOL
See all product information
Create Account
3/8x1x3/8x2-1/2 Mill End Fiberglass Router, PowerA
- Mfr # FGR8C-1
- Zoro # G400589089
product price:Â
$
56.15
/ea
Key Features
Shape
Fiberglass Router
Finish
PowerA
End Face
Mill End
System Of Measurement
Imperial
OD (Decimal)
0.375
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FGR8C-1
- Zoro #
- G400589089
- UPC #
- -
- Country of Origin
- United States
- Shape
- Fiberglass Router
- Finish
- PowerA
- End Face
- Mill End
- System Of Measurement
- Imperial
- OD (Decimal)
- 0.375
- Cut Type
- Diamond Cut
- SHK (Decimal)
- 0.375
- Single End Double End
- Single End
- LOC (Decimal)
- 1
- OAL (Decimal)
- 2.5
- OD (Metric)
- 9.525
- LOC (Metric)
- 25.4
- SHK (Metric)
- 9.525
- OAL (Metric)
- 63.5
- OD (Fractional)
- 3/8
- LOC (Fractional)
- 1
- SHK (Fractional)
- 3/8
- OAL (Fractional)
- 2-1/2
Description
3/8x1x3/8x2-1/2 Mill End Fiberglass Router, PowerA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.