Zoro Homepage

3/8x3/16x1/4x2-1/16 90 Degree Included Cone Doublecut, PowerZ

  • Mfr # SK-3DC-4

  • Zoro # G600591998


product price: $17.45
/ea

Key Features

Shape
SK
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.375
Bur Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-3DC-4
Zoro #
G600591998
UPC #
-
Country of Origin
United States

Details

Shape
SK
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.375
Cut Type
Doublecut
Bur Angle
90°
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
0.188
OAL (Decimal)
1.938
OD (Metric)
9.525
LOC (Metric)
4.763
SHK (Metric)
6.35
OAL (Metric)
49.213
OD (Fractional)
3/8
LOC (Fractional)
3/16
SHK (Fractional)
1/4
OAL (Fractional)
2-1/16

Description

3/8x3/16x1/4x1-15/16 90 Included Cone Doublecut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.