Zoro Homepage

3/8x3/8x1/4x2-1/8 Inverted Cone Shape Chipbreaker, PowerT

  • Mfr # SN-2CB-2

  • Zoro # G900592619


product price: $26.55
/ea

Key Features

Shape
SN
Finish
PowerT
System Of Measurement
Imperial
OD (Decimal)
0.375
Bur Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-2CB-2
Zoro #
G900592619
UPC #
-
Country of Origin
United States

Details

Shape
SN
Finish
PowerT
System Of Measurement
Imperial
OD (Decimal)
0.375
Cut Type
Chipbreaker Cut
Bur Angle
15°
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
0.375
OAL (Decimal)
2.125
OD (Metric)
9.525
LOC (Metric)
9.525
SHK (Metric)
6.35
OAL (Metric)
53.975
OD (Fractional)
3/8
LOC (Fractional)
3/8
SHK (Fractional)
1/4
OAL (Fractional)
2-1/8

Description

3/8x3/8x1/4x2-1/8 Inverted Cone Shape Chipbreaker, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.