3/8x3/8x3/8x6 6FL .030 Corner Radius Long Mold-Mill .345x2-1/4 Neck

  • Mfr # 440-224

  • Zoro # G000579428


product price: $101.99
/ea
Free Shipping & Returns

Key Features

LOC (Decimal)
0.375
Single End Double End
Single End
OD (Decimal)
0.375
SHK (Decimal)
0.375
OD (Metric)
9.525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-224
Zoro #
G000579428
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
0.375
Single End Double End
Single End
OD (Decimal)
0.375
SHK (Decimal)
0.375
OD (Metric)
9.525
OAL (Decimal)
6
LOC (Metric)
9.525
OD (Fractional)
3/8
SHK (Metric)
9.525
OAL (Metric)
152.4
LOC (Fractional)
3/8
SHK (Fractional)
3/8
OAL (Fractional)
6

Description

3/8x3/8x3/8x6 6FL .030 Corner Radius Long Mold-Mill .345x2-1/4 Neck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.