Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8x3x3/8x6 2FL .045 Corner Radius Endmill

  • Mfr # 204-534

  • Zoro # G900604978


product price: $61.25
/ea

Key Features

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
Helix Angle
30°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-534
Zoro #
G900604978
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
Helix Angle
30°
Cutting Direction
Right Hand
System of Measurement
Imperial
Shape
Corner Radius
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.375
LOC (Decimal)
3
SHK (Decimal)
0.375
OAL (Decimal)
6
OD (Metric)
9.525
LOC (Metric)
76.2
SHK (Metric)
9.525
OAL (Metric)
152.4
OD (Fractional)
3/8
LOC (Fractional)
3
SHK (Fractional)
3/8
OAL (Fractional)
6

Description

3/8x3x3/8x6 2FL .045 Corner Radius Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.