Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8x5/8x1/4x2-3/8 Oval Alumacut, PowerT

  • Mfr # SE-3FM-2

  • Zoro # G000583531


product price: $30.85
/ea

Key Features

Shape
SE
Finish
PowerT
System Of Measurement
Imperial
OD (Decimal)
0.375
SHK (Decimal)
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-3FM-2
Zoro #
G000583531
UPC #
-
Country of Origin
United States

Details

Shape
SE
Finish
PowerT
System Of Measurement
Imperial
OD (Decimal)
0.375
Cut Type
Alumacut
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
0.625
OAL (Decimal)
2.375
OD (Metric)
9.525
LOC (Metric)
15.875
SHK (Metric)
6.35
OAL (Metric)
60.325
OD (Fractional)
3/8
LOC (Fractional)
5/8
SHK (Fractional)
1/4
OAL (Fractional)
2-3/8

Description

3/8x5/8x1/4x2-3/8 Oval Alumacut, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.