
3/8x5/8x3/8x2 4FL .060 Corner Radius Multi-Helix V4 W/Flat, PowerA
Mfr # 402-465W-1
Zoro # G900605142
product price: $37.29
/eaKey Features
Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.375
LOC (Decimal)
0.625
SHK (Decimal)
0.375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402-465W-1
Zoro #
G900605142
UPC #
-
Country of Origin
United States
Details
Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.375
LOC (Decimal)
0.625
SHK (Decimal)
0.375
OAL (Decimal)
2
OD (Metric)
9.525
LOC (Metric)
15.875
SHK (Metric)
9.525
OAL (Metric)
50.8
OD (Fractional)
3/8
LOC (Fractional)
5/8
SHK (Fractional)
3/8
OAL (Fractional)
2
Description
3/8x5/8x3/8x2 4FL .060 Corner Radius Multi-Helix V4 W/Flat, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.