Zoro Homepage

3/8x5/8x3/8x2 5FL Square Multi-Helix Stubmill No Flat, PowerA

  • Mfr # 410-014-1

  • Zoro # G100599425


product price: $33.49
/ea

Key Features

LOC (Decimal)
0.625
Single End Double End
Single End
OD (Decimal)
0.375
SHK (Decimal)
0.375
OD (Metric)
9.525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-014-1
Zoro #
G100599425
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
0.625
Single End Double End
Single End
OD (Decimal)
0.375
SHK (Decimal)
0.375
OD (Metric)
9.525
OAL (Decimal)
2
LOC (Metric)
15.875
OD (Fractional)
3/8
SHK (Metric)
9.525
OAL (Metric)
50.8
LOC (Fractional)
5/8
SHK (Fractional)
3/8
OAL (Fractional)
2

Description

3/8x5/8x3/8x2 5FL Square Multi-Helix Stubmill No Flat, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.