Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8x7/8x3/8x2-1/2 4FL Square Multi-Helix V4 No Flat, PowerA

  • Mfr # 400-016-1

  • Zoro # G900603308


product price: $39.39
/ea

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.375
LOC (Decimal)
0.875
SHK (Decimal)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-016-1
Zoro #
G900603308
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.375
LOC (Decimal)
0.875
SHK (Decimal)
0.375
OAL (Decimal)
2.5
OD (Metric)
9.525
LOC (Metric)
22.225
SHK (Metric)
9.525
OAL (Metric)
63.5
OD (Fractional)
3/8
LOC (Fractional)
7/8
SHK (Fractional)
3/8
OAL (Fractional)
2-1/2

Description

3/8x7/8x3/8x2-1/2 4FL Square Multi-Helix V4 No Flat, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.