
3x12x3x38 2FL Square Straight Flute Endmill, PowerA
Mfr # 303-102-1
Zoro # G900607900
product price: $12.49
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
PowerA
Cutting Direction
Right Hand
Helix Angle
0°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303-102-1
Zoro #
G900607900
UPC #
-
Country of Origin
United States
Dimensions
Dimension
Metric
Details
Number of Flutes
2
End Mill Style
Square
Finish
PowerA
Cutting Direction
Right Hand
Helix Angle
0°
System of Measurement
Metric
Shape
Square
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.1181
LOC (Decimal)
0.472
SHK (Decimal)
0.1181
OAL (Decimal)
1.496
OD (Metric)
3
LOC (Metric)
12
SHK (Metric)
3
OAL (Metric)
38
OD (Fractional)
3
LOC (Fractional)
12
SHK (Fractional)
3
OAL (Fractional)
38
Description
3x12x3x38 2FL Square Straight Flute Endmill, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.