Zoro Homepage

3x16x3x46 2FL 118 Degree 4 Facet Point Medium Length Drill

  • Mfr # 703-502

  • Zoro # G100660002


product price: $13.35
/ea

Key Features

Number of Flutes
2
Finish
Uncoated
Dimension
Metric
End Face
Drill Point
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-502
Zoro #
G100660002
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
2
Finish
Uncoated
End Face
Drill Point
System of Measurement
Metric
Point Angle
118°
Single End Double End
Single End
OD (Decimal)
0.1181
LOC (Decimal)
0.63
SHK (Decimal)
0.1181
OAL (Decimal)
1.811
OD (Metric)
3
LOC (Metric)
16
SHK (Metric)
3
OAL (Metric)
46
OD (Fractional)
3
LOC (Fractional)
16
SHK (Fractional)
3
OAL (Fractional)
46

Description

3x16x3x46 2FL 118 4 Facet Point Medium Length Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.