Zoro Homepage

3x20x3x65 4FL 1.00 Corner Radius Multi-Helix Ultra V4 with Flat, PowerNR

  • Mfr # 551-403W-8

  • Zoro # G900613222


product price: $29.29
/ea

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.1181
LOC (Decimal)
0.787
SHK (Decimal)
0.1181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551-403W-8
Zoro #
G900613222
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.1181
LOC (Decimal)
0.787
SHK (Decimal)
0.1181
OAL (Decimal)
2.559
OD (Metric)
3
LOC (Metric)
20
SHK (Metric)
3
OAL (Metric)
65
OD (Fractional)
3
LOC (Fractional)
20
SHK (Fractional)
3
OAL (Fractional)
65

Description

3x20x3x65 4FL 1.00 Corner Radius Multi-Helix Ultra V4 with Flat, PowerNR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.