Shop MASTERCUT TOOL
See all product information
Create Account
3x2.5x3x38 60 Degree Included Cone Diamond Cut, PowerA
- Mfr # SJ-42MMDEDM-1
- Zoro # G900588728
product price:Â
$
8.69
/ea
Key Features
Shape
SJ
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.1181
Cut Type
Diamond Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SJ-42MMDEDM-1
- Zoro #
- G900588728
- UPC #
- -
- Country of Origin
- United States
Details
- Shape
- SJ
- Finish
- PowerA
- System Of Measurement
- Metric
- OD (Decimal)
- 0.1181
- Cut Type
- Diamond Cut
- Bur Angle
- 60°
- SHK (Decimal)
- 0.1181
- Single End Double End
- Single End
- LOC (Decimal)
- 0.098
- OAL (Decimal)
- 1.496
- OD (Metric)
- 3
- LOC (Metric)
- 2.5
- SHK (Metric)
- 3
- OAL (Metric)
- 38
- OD (Fractional)
- 3
- LOC (Fractional)
- 2.5
- SHK (Fractional)
- 3
- OAL (Fractional)
- 38
Description
3x2.5x3x38 60 Included Cone Diamond Cut, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.