Zoro Homepage

3x38 Cylinder End Cut Only, PowerA

  • Mfr # SB-41MMECO-1

  • Zoro # G900589916


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Shape
SB
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.1181
Cut Type
End Cut Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-41MMECO-1
Zoro #
G900589916
UPC #
-
Country of Origin
United States

Details

Shape
SB
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.1181
Cut Type
End Cut Only
SHK (Decimal)
0.1181
Single End Double End
Single End
OAL (Decimal)
1.496
OD (Metric)
3
SHK (Metric)
3
OAL (Metric)
38
OD (Fractional)
3
SHK (Fractional)
3
OAL (Fractional)
38

Description

3x38 Cylinder End Cut Only, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.