3x3x6x75 2FL 1mm Corner Radius 40 Degree Helix Short Flute Endmill, 2.5mm Neck Diameter, 12mm Reach Length
- Mfr # 536-004
- Zoro # G400617300
product price:Â
$
43.59
/ea
Key Features
Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.1181
LOC (Decimal)
0.118
SHK (Decimal)
0.2362
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 536-004
- Zoro #
- G400617300
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Single End Double End
- Single End
- OD (Decimal)
- 0.1181
- LOC (Decimal)
- 0.118
- SHK (Decimal)
- 0.2362
- OAL (Decimal)
- 2.953
- OD (Metric)
- 3
- LOC (Metric)
- 3
- SHK (Metric)
- 6
- OAL (Metric)
- 75
- OD (Fractional)
- 3
- LOC (Fractional)
- 3
- SHK (Fractional)
- 6
- OAL (Fractional)
- 75
Description
3x3x6x75 2FL 1mm Corner Radius 40 Helix Short Flute Endmill, 2.5mm Neck Diameter, 12mm Reach Length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.