Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3x4x3x38 10 Degree Inverted Cone Doublecut, PowerA

  • Mfr # SN-42MMDC-1

  • Zoro # G400592157


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Shape
SN
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.1181
Bur Angle
10°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-42MMDC-1
Zoro #
G400592157
UPC #
-
Country of Origin
United States

Details

Shape
SN
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.1181
Cut Type
Doublecut
Bur Angle
10°
SHK (Decimal)
0.1181
Single End Double End
Single End
LOC (Decimal)
0.158
OAL (Decimal)
1.496
OD (Metric)
3
LOC (Metric)
4
SHK (Metric)
3
OAL (Metric)
38
OD (Fractional)
3
LOC (Fractional)
4
SHK (Fractional)
3
OAL (Fractional)
38

Description

3x4x3x38 10 Inverted Cone Doublecut, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.