Zoro Homepage

3x5.5x3x38 Oval Singlecut, PowerZ

  • Mfr # SE-41MMSC-4

  • Zoro # G900586816


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Shape
SE
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.1181
SHK (Decimal)
0.1181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-41MMSC-4
Zoro #
G900586816
UPC #
-
Country of Origin
United States

Details

Shape
SE
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.1181
Cut Type
Singlecut
SHK (Decimal)
0.1181
Single End Double End
Single End
LOC (Decimal)
0.217
OAL (Decimal)
1.496
OD (Metric)
3
LOC (Metric)
5.5
SHK (Metric)
3
OAL (Metric)
38
OD (Fractional)
3
LOC (Fractional)
5.5
SHK (Fractional)
3
OAL (Fractional)
38

Description

3x5.5x3x38 Oval Singlecut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.