Zoro Homepage

3x8.9x3x38 12-Pointed Cone Chipbreaker, PowerZ

  • Mfr # SM-41MMCB-4

  • Zoro # G900591957


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Shape
SM
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.1181
Bur Angle
12°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-41MMCB-4
Zoro #
G900591957
UPC #
-
Country of Origin
United States

Details

Shape
SM
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.1181
Cut Type
Chipbreaker Cut
Bur Angle
12°
SHK (Decimal)
0.1181
Single End Double End
Single End
LOC (Decimal)
0.35
OAL (Decimal)
1.496
OD (Metric)
3
LOC (Metric)
8.9
SHK (Metric)
3
OAL (Metric)
38
OD (Fractional)
3
LOC (Fractional)
8.9
SHK (Fractional)
3
OAL (Fractional)
38

Description

3x8.9x3x38 12 Pointed Cone Chipbreaker, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.