Shop MASTERCUT TOOL
See all product information
Create Account
3x8.9x3x38 12-Pointed Cone Diamond Cut, PowerA
- Mfr # SM-41MMDM-1
- Zoro # G800592054
product price:Â
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Key Features
Shape
SM
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.1181
Bur Angle
12°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM-41MMDM-1
- Zoro #
- G800592054
- UPC #
- -
- Country of Origin
- United States
- Shape
- SM
- Finish
- PowerA
- System Of Measurement
- Metric
- OD (Decimal)
- 0.1181
- Cut Type
- Diamond Cut
- Bur Angle
- 12°
- SHK (Decimal)
- 0.1181
- Single End Double End
- Single End
- LOC (Decimal)
- 0.35
- OAL (Decimal)
- 1.496
- OD (Metric)
- 3
- LOC (Metric)
- 8.9
- SHK (Metric)
- 3
- OAL (Metric)
- 38
- OD (Fractional)
- 3
- LOC (Fractional)
- 8.9
- SHK (Fractional)
- 3
- OAL (Fractional)
- 38
Description
3x8.9x3x38 12 Pointed Cone Diamond Cut, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.