Zoro Homepage

3x8x6x57 4FL 0.25mm Corner Radius Multi-Helix V4 No Flat, PowerA

  • Mfr # 500-410-1

  • Zoro # G800616576


product price: $22.19
/ea

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.1181
LOC (Decimal)
0.315
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-410-1
Zoro #
G800616576
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.1181
LOC (Decimal)
0.315
SHK (Decimal)
0.2362
OAL (Decimal)
2.244
OD (Metric)
3
LOC (Metric)
8
SHK (Metric)
6
OAL (Metric)
57
OD (Fractional)
3
LOC (Fractional)
8
SHK (Fractional)
6
OAL (Fractional)
57

Description

3x8x6x57 4FL 0.25mm Corner Radius Multi-Helix V4 No Flat, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.