Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3x9x3x50 2FL Square Double End Endmill

  • Mfr # 301-102

  • Zoro # G900608891


product price: $14.75
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301-102
Zoro #
G900608891
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
System of Measurement
Metric
Shape
Square
Single End Double End End
Double End
Single End Double End
Double End
OD (Decimal)
0.1181
LOC (Decimal)
0.354
SHK (Decimal)
0.1181
OAL (Decimal)
1.969
OD (Metric)
3
LOC (Metric)
9
SHK (Metric)
3
OAL (Metric)
50
OD (Fractional)
3
LOC (Fractional)
9
SHK (Fractional)
3
OAL (Fractional)
50

Description

3x9x3x50 2FL Square Double End Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.